Beli kawat las aluminium evaporator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Ladder Step Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Daikin Air Conditioner Split Wall Thailandatribut:
- Color: White
- Refrigrant Type: R32
- SNI License: Yes
- SNI Number: PCS 01574.01
- PENTAIR/PENTEK Filter BagsDeskripsi:Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
- DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 21mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- Gree Air Conditioner SplitDeskripsi:AC Split Wall Gree MOO3 StandardGWC-05MOO3 Freon R-32
- KRISBOW Tangga Lipat Multifungsiatribut:
- Item: Ladder
- Color: Aluminium
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Type: Multipurpose
- Nvent Erico Copper-Bonded Ground Rod, Threadedatribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Dalton Tangga Lipat MultifungsiDeskripsi:Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.atribut:
- Material: Aluminium 6063
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 29
- Thickness (mm): 1.2
- KRISBOW Ladder Adjustable (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Color: Aluminium
- Maximum Loading Capacity (kg): 100
- Type: Adjustable Ladder
- FlexOvit Cut Off Wheel Iron Free Inoxatribut:
- Shape: Round
- Application: Stainless Steel and Ferrous Metal
- Abrasive Material: Aluminium Oxide
- Thickness (mm): 2.5
- Abrasive Grit Type: Medium
- Abrasive Grits: 36
- ARO Industrial Air-Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- DENKO Tangga Lipat Teleskopik Multifungsi Dobel Seri TLDeskripsi:Tangga Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian. Tangga Dalton ini tersedia dengan ketinggian jangkau 785 mm sampai dengan 3700 meter dengan kapasitas 150 kg.
- FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong)Deskripsi:Is a general purpose cutting wheel for all ferrous metal.atribut:
- Abrasive Grits: 36
- Abrasive Grits Type: Medium
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Daikin VRV A OutdoorDeskripsi:The outdoor unit capacity is up to 60 HP (168 kW) in increment of 2 HP.- VRV A series outdoor unit offers a high capacity of up to 60 HP, responding to the needs of large-sizedbuilding.- The single outdoor unit has only 2 different shapes and dimensions, not only simplifying the design process,but also bringing the system exibility to a new level.- With the outdoor unit capacity increased in increment of 2 HP, customers' needs can be precisely met.atribut:
- Power Supply: 3 phase 4-wire system, 380-415V/ 380V, 50Hz/ 60Hz
Daftar Harga kawat las aluminium evaporator Terbaru April 2026
| KRISBOW Ladder Step Heavy Duty (Tangga Lipat) | Rp1.599.900 |
| Daikin Air Conditioner Split Wall Thailand | Rp5.999.900 |
| PENTAIR/PENTEK Filter Bags | Rp119.900 |
| DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil) | Rp119.900 |
| Gree Air Conditioner Split | Rp3.799.900 |
| KRISBOW Tangga Lipat Multifungsi | Rp2.399.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded | Rp98.900 |
| KRISBOW Kompresor Angin | Rp1.999.900 |
| Dalton Tangga Lipat Multifungsi | Rp1.299.900 |
| KRISBOW Ladder Adjustable (Tangga Lipat) | Rp1.699.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/m1P103951793-5.jpg)

/PENTAIR%2FPENTEK%20Filter%20Bags/3oP109415132-8.jpg)
/P102225493-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded/7oP105157276-1.jpg)


/3lP103950129-6.jpg)



/guP105640606-2.jpg)